DESCRIPTION

Moen Voss™ Lever Handle Valve Trim with 1/2 in. CC Connection

MT4611

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Collection
Voss™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Lead Law Compliant
Yes
Material
Metal
Number of Handles
Single Handle
Trim Only
Yes
WaterSense Labeled
No

Starting at
$86.19
EACH
  • QUANTITY