Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product has been replaced by

Moen Brushed Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #T2313NHBN
You last purchased this on
 
Moen

Kingsley™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Brushed Nickel Single Handle Bathtub & Shower Faucet (Trim Only)
Moen Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)
Manufacturer Part #T2313NHBN
Moen

Kingsley™ Single Handle Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #MT2113NHBN
  • Item #4081959
  • Manufacturer Part #T2113NHBN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Brushed nickel finish brings the warm look of stainless to your bath
  • Complies with Americans with Disabilities Act (ADA) specifications
  • 5 1/2" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Showerhead sold separately
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
Application:
Commercial, Residential
Bathroom Faucet Type:
Monoblock
Brand Model Compatibility:
62300 and 2500 Series Valves
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Kingsley™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection:
CC, IPS
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
Faucet Valve Type:
1222™ Duralast™ Cartridge
Flow Rate:
1.75 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Length:
8-3/4 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Product Type:
Shower
Shower Arm Reach:
6 in
Spout Reach:
7-22/25 in
Style:
Traditional
Trim Only:
Yes
Tub Spout Reach:
5-1/2 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
2.68 lb