Moen
Kingsley™ 1 in. Plug Button Kit in Oil Rubbed Bronze
Part #M1512ORB | Item #2169074 | Manufacturer Part #1512ORB
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 40,
- Pallet: 11040
How to get it:
Product Details
- Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look
- Roman tub spout
Specifications
ADA Compliant: No
BAA Compliant: Yes
Brand Model Compatibility: Moen Monticello Roman Tub Faucet
Cartridge Type: Thermostatic
Coating: Painted
Collection: Kingsley™
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Depth: 37/100 in
Faucet Part Type: Plug Button Kit
GSA Approved: No
Height: 1/4 in
IAPMO Listed: No
Length: 1 in
MA Approved: Yes
NSF Certified: No
Origin: Domestic
Product Type: Handle
UL Listed: No
Weight: 0.01
Width: 27/100 in