• Cart

DESCRIPTION

  • Corrosion resistant
  • Limited lifetime warranty
  • Securemount design allows for secure installation into any stud at any angle

Moen Kingsley™ 12 in. Grab Bar

CSIYG5412

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
Yes
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
500 lbs
Collection
Kingsley™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-59/64 in
Diameter
1-1/4 in
Height
2-15/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
15 in
Material
Stainless Steel
Width
2-59/64 in

Starting at
$84.36
EACH
  • QUANTITY