Kingsley™ 2-1/2 in. Cap in Wrought Iron

Part #M114343WR  |  Item #1869708  |  Manufacturer Part #114343WR

$21.30 EACH

Color/Finish: Wrought Iron

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 40
  • Pallet: 11040

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • Kingsley t3111

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Painted

Collection: Kingsley™

Color Finish: Wrought Iron

Color Finish Category: Iron Tones

Faucet Part Type: Cap

GSA Approved: No

IAPMO Listed: No

Length: 2-1/2 in

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Product Type: Handle

UL Listed: No

Weight: 0.04