DESCRIPTION

Moen Kingsley™ 2-Hole Pressure Balancing Tub and Shower Trim with Showerhead and Single Lever Handle

MT2113EP

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Commercial, Residential
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Kingsley™
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
CC
End Connection 2
IPS
Faucet Connection
CC, IPS
Faucet Connection Size
1/2 in
Faucet Installation
2 Hole
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Flow Rate
1.75 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Single Handle
Showerhead Function
Single
Size
1/2 in
Spout Reach
5-7/8 in
Spout Type
Diverter
Trim Only
Yes
WaterSense Labeled
Yes

Starting at
$159.35
EACH
  • QUANTITY