4 in. Shower Strainer in Antique Bronze

You last purchased this on
 
Moen

Kingsley® 4 in. Shower Strainer in Antique Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley® 4 in. Shower Strainer in Antique Bronze

  • Fast #
  • Part #M102763AZ
  • Item #3350359
  • Manufacturer Part #102763AZ
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Antique Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Requires Certification

Documents


Specifications

Collection:
Kingsley®
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
4 in
Drain Component Type:
Strainer
IAPMO Listed -:
No
Material:
Brass
Strainer Style:
Screw-In