Moen
Kingsley™ 4 in. Shower Strainer in Polished Brass
Part #M102763P | Item #1284486 | Manufacturer Part #102763P
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
- Limited lifetime warranty
Documents
Specifications
BAA Compliant: Yes
Coating: PVD
Collection: Kingsley™
Color Finish: Polished Brass
Color Finish Category: Brass Tones
Drain Component Type: Drain Cover
Drain Opening: 3-3/8 in
GSA Approved: No
Height: 3/50 in
IAPMO Listed: No
MA Approved: Yes
Origin: Domestic
Product Type: Shower Drain
Strainer Size: 3-3/8 in
Trim Ring: No
UL Listed: No
Weight: 0.28