Double Lever Handle Bidet Faucet Trim Kit in Polished Chrome

You last purchased this on
 
Moen

Kingsley™ Double Lever Handle Bidet Faucet Trim Kit in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley™ Double Lever Handle Bidet Faucet Trim Kit in Polished Chrome

  • Fast #
  • Part #MT5210
  • Item #1758111
  • Manufacturer Part #T5210
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
Bidet Type:
Vertical
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Kingsley™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Center Size:
8 in - 16 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Fixture Mount
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Two Handle
Spout Height:
3-31/50 in
Trim Only:
Yes
WaterSense Labeled:
No
Width:
12 in