Kingsley™ Cap in Polished Chrome

Part #M114343  |  Item #1809414  |  Manufacturer Part #114343

$13.35 EACH

Color/Finish: Polished Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 250
  • Pallet: 27000

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

BAA Compliant: Yes

Collection: Kingsley™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Cap

GSA Approved: No

MA Approved: Yes

Origin: Domestic

Product Type: Handle

UL Listed: No

Weight: 0.04