Kingsley™ Diverter Tub Spout Wrought Iron

Part #M3808WR  |  Item #1809189  |  Manufacturer Part #3808WR

$75.21 EACH
(Pricing is for Wrought Iron)

Color/Finish: Wrought Iron

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • 5 1/2"
  • Limited lifetime warranty

Specifications

ADA Compliant: No

BAA Compliant: Yes

Coating: Painted

Collection: Kingsley™

Color Finish: Wrought Iron

Color Finish Category: Iron Tones

End Connection 1: Slip

End Connections: Slip

Faucet Connection: Slip Fit

Faucet Connection Size: 1/2 in

Faucet Part Type: Tub Spout

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

MA Approved: Yes

Material: Metal

Number of Handles: Single Handle

Origin: Domestic

Showerhead Function: Multi

Spout Height: 2-283/500 in

Spout Type: Diverter

Style: Traditional

Tub Spout Reach: 5-1/2 in

UL Listed: No

Valve Type: Pressure Balancing Valve

WaterSense Labeled: No

Weight: 0.8

Width: 1-1/2 in