• Cart

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Moen Kingsley™ Double Towel Bar

CSIYB5422

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kingsley™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
5-7/8 in
Height
3-19/32 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
24 in
Material
Aluminum, Zinc

Starting at
$65.02
EACH
  • QUANTITY

DOCUMENTS