Kingsley™ Handle Cap Kit for 6102 Single Handle Lavatory Faucet in Polished Chrome

Part #M118240  |  Item #2169051  |  Manufacturer Part #118240

$7.95 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 12
  • Pallet: 3312

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style

Specifications

ADA Compliant: No

BAA Compliant: Yes

Brand Model Compatibility: 6102 Bathroom Faucet

Coating: Electroplated

Collection: Kingsley™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Part Type: Plug Button

GSA Approved: No

IAPMO Listed: No

Length: 2-1/2 in

MA Approved: Yes

NSF Certified: No

Origin: Domestic

Product Type: Handle

UL Listed: No

Weight: 0.06