Liquid Soap Dispenser in Wrought Iron

You last purchased this on
 
Moen

Kingsley™ Liquid Soap Dispenser in Wrought Iron

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Kingsley™ Liquid Soap Dispenser in Wrought Iron

  • Fast #
  • Part #CSIYB5466WR
  • Item #1808629
  • Manufacturer Part #YB5466WR
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Wrought Iron Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Limited lifetime warranty
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Capacity:
10 oz
Collection:
Kingsley™
Color Finish Category:
Iron Tones
Color Finish Name:
Wrought Iron
IAPMO Listed -:
No
Material:
Ceramic, Zinc