Kingsley™ Male Threaded Aerator in Oil Rubbed Bronze

Part #M3919ORB  |  Item #2168956  |  Manufacturer Part #3919ORB

$18.00 EACH
(Pricing is for Oil Rubbed Bronze)

Color/Finish: Oil Rubbed Bronze

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Oil rubbed bronze finish incorporates the warmth of bronze with tumbled light and dark accents, creating an antiqued look

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Residential, Commercial]

BAA Compliant: Yes

Brand Model Compatibility: 7825 Series and 7835 series Single Handle Kitchen Faucet

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Coating: Painted

Collection: Kingsley™

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

End Connection 1: Male

End Connections: Male Threaded

Flow Rate: 2.2 gpm

GSA Approved: No

Height: 31/50 in

IAPMO Listed: No

MA Approved: Yes

Origin: Domestic

Pressure Compensating: No

Product Type: Aerator

Type: Aerator

UL Listed: No

WaterSense Labeled: No

Weight: 0.01

Width: 87/100 in