DESCRIPTION

  • Corrosion resistant
  • Metal mounting post for extra security
  • Includes template and mounting hardware
  • Limited lifetime warranty

Moen Kingsley® Round Closed Towel Ring in Polished Brass

MYB5486PB

Manufacturer Part #: YB5486PB

Color/Finish

Polished Brass

SPECIFICATIONS

ADA Compliant
No
Collection
Kingsley®
Depth
3-1/4 in
Diameter
6-3/8 in
Height
7-6/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Projection
3-1/4 in
Ring Type
Closed
Shape
Round
Type
MYB5486PB

Print

DOCUMENTS