Single Handle Shower Faucet in Brushed Nickel
Kingsley™ Single Handle Shower Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
- Lever handle makes it easy to adjust the water
- Brushed nickel finish brings the warm look of stainless to your bath
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Complies with Americans with Disabilities Act (ADA) specifications
- Showerhead sold separately
- Equipped with the Moentrol(r) control valve allowing you to adjust both water volume and temperature. pressure-balancing feature helps maintain temperature even when other water sources in the house are in use
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- 3510 Valve
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Kingsley™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Connection:
- CC
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- MA Approved -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Product Type:
- Shower Only
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Body Material:
- Brass
- WaterSense Labeled:
- No
- Weight:
- 1.66 lb