Kingsley™ Single Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Part #MT2113EPBN  |  Item #4038375  |  Manufacturer Part #T2113EPBN

Color/Finish: Brushed Nickel

To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Brushed nickel finish brings the warm look of stainless to your bath
  • Lever handle makes it easy to adjust the water
  • LifeShine(R) finish assures the ultimate in durability and is guaranteed not to tarnish, corrode or flake off
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 4-3/8" diameter spray head this eco performance showerhead conserves water without sacrificing performance
  • 5 1/2" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Meets EPA WaterSense(r) criteria to conserve water without sacrificing performance
  • Limited lifetime warranty

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Brand Model Compatibility: 62300 and 2500 Series Valves

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Kingsley™

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 4-3/8 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: [CC, IPS]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: 1222™ Duralast™ Cartridge

Flow Rate: 2.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

IAPMO Listed: Yes

Length: 8-3/4 in

Material: Metal

NSF Certified: No

Number of Handles: Single Handle

Product Type: Shower

Scald Guard: Yes

Shower Arm Reach: 6 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Single

Spray Type: Full Spray

Style: Traditional

Trim Only: Yes

Tub Spout Reach: 5-7/8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 3.67