Kingsley™ Single Handle Single Function Bathtub & Shower Faucet in Wrought Iron (Trim Only)

Part #MT2113WR  |  Item #1758055  |  Manufacturer Part #T2113WR

$378.04 EACH
(Pricing is for Wrought Iron)

Color/Finish: Wrought Iron

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Antique-inspired wrought iron finish gives your space a highly traditional feel
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • 4-3/8" diameter spray head
  • 5 1/2" tub spout length
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Limited lifetime warranty

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1

Application: Residential

Brand Model Compatibility: 62300 and 2500 Series Valves

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Kingsley™

Color Finish: Wrought Iron

Color Finish Category: Iron Tones

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: [CC, IPS]

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Ceramic Disc

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Length: 8-3/4 in

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 6 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full Spray

Trim Only: Yes

Tub Spout Reach: 5-7/8 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: No

Width: 7-3/4 in