Kingsley™ Single Lever Handle Pressure Balancing Tub and Shower Trim in Polished Chrome

Part #MT2111  |  Item #1758257  |  Manufacturer Part #T2111

$111.53 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • Lever handle makes it easy to adjust the water
  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Complies with Americans with Disabilities Act (ADA) specifications

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.18.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: Yes

Brand Model Compatibility: 2510 Valve

CSA Certified: CSA B125.1

Cartridge Type: 1222

Coating: Electroplated

Collection: Kingsley™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 2-1/4 in

Faucet Connection: CC

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: [1222™ Duralast™ Cartridge, Tub & Shower Pressure Balancing Valve]

Flow Rate: 2.5 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

Height: 4-1/2 in

IAPMO Listed: No

MA Approved: Yes

NSF Certified: No

Number of Handles: Single Handle

Origin: Domestic

Product Type: Valve

Trim Only: Yes

UL Listed: No

Valve Body Material: Brass

Valve Size: 1/2 in

Valve Type: Tub & Shower Pressure Balancing Valve

WaterSense Labeled: Yes

Weight: 1.68

Width: 7-1/2 in