• Cart

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Installs easily on most front, side and angle style toilets
  • Limited lifetime warranty
  • Metal mounting post for extra security

Moen Kingsley™ Tank Lever

CSIYB5401

Color Finish

 

SPECIFICATIONS

Collection
Kingsley™
Handle Type
Trip Lever
Length
4 in
WaterSense Labeled
No
Width
1-1/2 in

Starting at
$28.62
EACH
  • QUANTITY