• Cart

DESCRIPTION

  • Corrosion resistant
  • Includes template and mounting hardware
  • Limited lifetime warranty
  • Metal mounting post for extra security

Moen Kingsley™ Towel Ring

CSIYB5486

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Kingsley™
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Depth
3-1/4 in
Diameter
6-3/8 in
Height
7-6/25 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Zinc Alloy

Starting at
$32.76
EACH
  • QUANTITY

DOCUMENTS