Trip Lever in Polished Brass
This product has been replaced by
Manufacturer Part #YB5401ORB
Kingsley® Trip Lever in Polished Brass
Package Quantity Info:
EA: 1 IP: 3 CA: 24 PT: 384-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs easily on most front, side and angle style toilets
- Includes template and mounting hardware
- Corrosion resistant
- Limited lifetime warranty
- Metal mounting post for extra security
Documents
Specifications
- Collection:
- Kingsley®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Handle Type:
- Trip Lever
- Length:
- 4 in
- WaterSense Labeled:
- No
- Width:
- 1-1/2 in