DESCRIPTION

  • Moen® genuine part

Moen Knob Handle Insert Kit

M96884

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Cartridge Type
Thermostatic
Color Finish
Polished Chrome
Color Finish Category
Chromes
GSA Approved
No
Handle Material
Acrylic
Handle Type
Knob
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$23.48
EACH
  • QUANTITY

DOCUMENTS