Lancelot® 3-Hole 18 ga 1-Bowl Drop-In Kitchen Sink with Center Drain

Part #MS22338  |  Item #623514  |  Manufacturer Part #S22338

Number of Holes:

3 Hole

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Has 3 holes for faucet and accessories
  • Durable, high quality construction
  • Maximum undercoating for sound deadening and condensation control
  • Cut-out template included
  • Extra heavy 18 gauge thickness stainless steel

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.3

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.4

Center Size: 4 in

Collection: Lancelot®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Drain Location: Center

Drain Opening: 3-1/2 in

Gauge: 18

IAPMO Listed: No

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25 in x 22 in x 10 in

Sink Bowl Size: 21 in x 16 in x 10 in

Sink Installation Type: Self-rimming/Drop-in

Sink Material: Stainless Steel