DESCRIPTION

  • Limited lifetime warranty

Moen Monticello® Large Cross Handle Insert Pair

M97446

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Cross
Number of Handles
Two Handle
Width
2 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$90.05
EACH
  • QUANTITY