DESCRIPTION

Moen Monticello® Large Lever Handle Insert Single Handle

M97466

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Monticello®
Color Finish
Chrome/Porcelain
Color Finish Category
Chromes
Handle Material
Porcelain
Handle Type
Lever
Number of Handles
Single Handle
Width
1/4 in

Starting at
$36.59
EACH
  • QUANTITY