DESCRIPTION

Moen Kelston® Large Lever Handle Insert Two Handle

M97376

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Kelston®
Color Finish
Chrome/Porcelain
Color Finish Category
Chromes
Handle Material
Porcelain
Handle Type
Knob
Installation Type
Deck Mount
Material
Brass
Number of Handles
Single Handle
Width
3 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     

Starting at
$60.65
EACH
  • QUANTITY