DESCRIPTION

Moen Lavatory Drain Assembly Polished Chrome

M96497

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Metal

Starting at
$15.59
EACH
  • QUANTITY