• Cart

DESCRIPTION

Moen Lavatory Shower and Tub Drain Assembly

M140780

Color Finish

 

SPECIFICATIONS

ASME Specifications
ASME A112.18.2
CSA Certified
CSA B125.1
Color Finish
Nickel
Color Finish Category
Nickel Tones
Diameter
1-1/4 in
Material
Brass, Plastic

Starting at
$67.67
EACH
  • QUANTITY