2-1/4 x 8-3/8 in. Bathroom Sink Drain in Polished Brass
Granite Series 2-1/4 x 8-3/8 in. Bathroom Sink Drain in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished brass finish is warm and bright for a classic, highly reflective look
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- Bathroom Faucet Type:
- Widespread
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Granite Series
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Faucet Center Size:
- 8 in
- Flush Type:
- Sensor
- GSA Approved:
- No
- Gauge (metal):
- 17 ga
- Green Product:
- Yes, WaterSense
- Grid Drain Material:
- Metal
- Height:
- 8-3/4 in
- MA Approved -:
- Yes
- Material:
- Metal
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Overflow Included:
- No
- Product Type:
- Drain
- Spout Reach:
- 5-6/25 in
- Strainer Diameter:
- 2-1/4 in
- Style:
- Traditional
- Tailpiece Length:
- 8-3/8 in
- Tailpiece Style:
- Straight
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 1.5 lb
- Width:
- 2-1/2 in