DESCRIPTION

Moen Lavatory Waste Assembly

M10790

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Length
8-1/4 in
Material
Metal

Starting at
$81.21
EACH
  • QUANTITY