Wand Kit in Classic Stainless
Level™ Wand Kit in Classic Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Classic stainless finish coordinates beautifully with today's popular kitchen appliances and accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- BAA Compliant:
- Yes
- Brand Model Compatibility:
- Moen 7175 Kitchen Sink Faucet
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Coating:
- PVD
- Collection:
- Level™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Classic Stainless
- Faucet Part Type:
- Wand Kit
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 4-1/2 in
- MA Approved -:
- Yes
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Aerator
- UL Listed:
- No
- Weight:
- 0.29 lb
- Width:
- 3-3/4 in