DESCRIPTION

Moen Stance® Lever Handle Assembly

M94740

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CSA Certified
CSA B125.1
Collection
Stance®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Material
Brass
Number of Handles
Single Handle

Starting at
$26.88
EACH
  • QUANTITY