DESCRIPTION

Moen Chateau® Lever Handle Kit

M101310

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Chateau®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Number of Handles
Single Handle
WaterSense Labeled
No

Starting at
$17.27
EACH
  • QUANTITY