DESCRIPTION

  • Lever handle kit, Posi-Temp 1 handle tub/shower

Moen Lever Handle Kit

M101408

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$19.74
EACH
  • QUANTITY