DESCRIPTION

  • Lever handle mechanism kit, 1 handle lav

Moen Lever Handle Mechanism Kit

M101957

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Chrome
Color Finish Category
Chromes
Handle Type
Lever
WaterSense Labeled
No

Starting at
$13.91
EACH
  • QUANTITY