DESCRIPTION

Moen Villeta™ Lever Handle Mechanism Kit

M102568

Number of Handles:

Single Handle

SPECIFICATIONS

ADA Compliant
No
Collection
Villeta™
Handle Type
Lever
Number of Handles
Single Handle
WaterSense Labeled
No

Starting at
$14.07
EACH
  • QUANTITY