DESCRIPTION

  • Lever handle kit, Villeta 1 handle tub/shower

Moen Lever Handle Single Hole Tub and Shower Kit

M102564

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY