DESCRIPTION

  • Moen® genuine part

Moen 90 Degree™ Lift Rod

M147564

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
90 Degree™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
NSF Certified
No
Pedestal Only - FEI
No
Vessel Only - FEI
No

Starting at
$19.91
EACH
  • QUANTITY