3-1/8 in. 18 oz Kitchen Soap and Lotion Dispenser in Glacier

You last purchased this on
 
Moen

3-1/8 in. 18 oz Kitchen Soap and Lotion Dispenser in Glacier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

3-1/8 in. 18 oz Kitchen Soap and Lotion Dispenser in Glacier

  • Fast #
  • Part #M3942W
  • Item #3643193
  • Manufacturer Part #3942W
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Glacier Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Top lifts off for easy refill
  • 18 ounce refillable bottle
  • Glacier finish for a bright, clean white look
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Capacity:
18 oz
Coating:
Painted
Color Finish Category:
Whites
Color Finish Name:
Glacier
Depth:
3-69/100 in
GSA Approved:
No
Height:
3-1/8 in
MA Approved -:
Yes
Material:
Plastic
Origin:
Domestic
Product Type:
Soap Dispenser
Spout Height:
3-13/100 in
Spout Reach:
2-3/4 in
UL Listed:
No
Weight:
1.23 lb
Width:
1-22/25 in