DESCRIPTION

  • 5 function transfer valve
  • Knob model
  • Loop handle, Salora

Moen Loop Handle

M100150

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
IAPMO Listed
No
IsAcceptableImage
NSF Certified
No

Starting at
$36.63
EACH
  • QUANTITY