DESCRIPTION

  • Accuset™ piston technology delivers virtually maintenance-free precise flush volume, with a stainless steel self-cleaning filter to protect against clogs or damage
  • Advanced handle design for superior strength and substantial leak protection
  • Five year limited warranty

Moen M-Dura™ 1.6 gpf Manual Closet Flush Valve

M8313M16

Manufacturer Part #: 8313M16

Flow Rate:

1.6 gpf

SPECIFICATIONS

ADA Compliant
Yes
BAA Compliant
Yes
CSA Certified
Yes
Collection
M-Dura™
End Connection 2
IPS
GSA Approved
No
Height
14-1/8 in
IAPMO Listed
Yes
Type
M8313M16
WaterSense Labeled
No

Print