2-Hole Kitchen Faucet with Double Lever Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #8248
M-Dura™ 2-Hole Kitchen Faucet with Double Lever Handle in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 205-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vandal resistant torque screw
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- M-Dura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 7-3/8 in
- Spout Reach:
- 9-1/2 in
- Trim Only:
- No
- Width:
- 16 in