Single Lever Handle Bathroom Sink Faucet in Polished Chrome (Less Drain)
M-Dura™ Single Lever Handle Bathroom Sink Faucet in Polished Chrome (Less Drain)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable ceramic cartridge
- Vandal resistant hex screw to discourage tampering
- M-DURA faucets feature solid cast brass construction
- Meets current legislation, including ab1953 (California) and s152 (Vermont)
- Brass construction adjustable temperature limit stops provide anti-scalding protection
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A112.18.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Monoblock
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Cartridge
- Coating:
- Electroplated
- Collection:
- M-Dura™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 4-19/50 in
- Drain Included:
- No
- EcoLogo Certified:
- No
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 2.2 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 9-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Product Type:
- Faucet
- Spout Height:
- 3-3/4 in
- Spout Reach:
- 4-3/8 in
- Spout Type:
- Rigid
- Style:
- Basic
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.6 lb
- Width:
- 2 in