Single Function Hand Shower in Classic Brushed Nickel

This product has been replaced by

Moen Classic Brushed Nickel 36 in. Slide Bar with Handshower
Moen Single Function Hand Shower in Classic Brushed Nickel
Manufacturer Part #52236GBM15CBN
You last purchased this on
 
Moen

M-Dura™ Single Function Hand Shower in Classic Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Classic Brushed Nickel 36 in. Slide Bar with Handshower
Moen Single Function Hand Shower in Classic Brushed Nickel
Manufacturer Part #52236GBM15CBN
Moen

M-Dura™ Single Function Hand Shower in Classic Brushed Nickel

  • Fast #
  • Part #M52236GBM25CBN
  • Item #4503536
  • Manufacturer Part #52236GBM25CBN
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Classic Brushed Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes integral double check valves for backflow protection
  • Includes slide bar/grab bar
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1014
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
M-Dura™
Color Finish Category:
Nickel Tones
Color Finish Name:
Classic Brushed Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
36 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount
Flow Rate:
2.5 gpm
Hand Shower Flow Rate:
2.5 gpm
Height:
36 in
IAPMO Listed -:
Yes
NSF Certified:
No
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
No