One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product has been replaced by

Moen Polished Chrome Single Function Hand Shower
Moen One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #T9346GBM15
You last purchased this on
 
Moen

M-Dura™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Moen Polished Chrome Single Function Hand Shower
Moen One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)
Manufacturer Part #T9346GBM15
Moen

M-Dura™ One Handle Single Function Shower Faucet in Polished Chrome (Trim Only)

  • Fast #
  • Part #MT9346GBM25
  • Item #5162665
  • Manufacturer Part #T9346GBM25
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Install with Posi-Temp(r) pressure balancing control valve to maintain water temperature control in the shower
  • Handheld shower includes integral double check valves for backflow protection
  • Heavy-duty brass single handle tub/shower cartridge
  • Single function with non-positive pause
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Coating:
Electroplated, PVD
Collection:
M-Dura™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Connection:
CC
Faucet Connection Size:
1/2 in
Faucet Material:
Metal
Faucet Mount:
Ceiling Mount, Wall Mount
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
Yes
Length:
8-1/8 in
MA Approved -:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Origin:
Domestic
Pause Control:
Yes
Showerhead Flow Rate:
2.5 gpm
Showerhead Function:
Single
Spout Height:
3-719/1000 in
Spray Type:
Full
Style:
Commercial
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
No
Weight:
5.75 lb