Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
Moen

M-Dura™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

M-Dura™ Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #M8161
  • Item #4274568
  • Manufacturer Part #8161
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Durable ceramic cartridge
  • Vandal resistant torque screw to discourage tampering
  • M-DURA faucets feature solid cast brass construction
  • Meets current legislation, including ab1953 (California) and s152 (Vermont)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Application:
Commercial
Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Cartridge
Coating:
Electroplated
Collection:
M-Dura™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
4-1/2 in
Faucet Connection:
IPS
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
3-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Domestic
Product Type:
Faucet
Spout Height:
3 in
Spout Type:
Low Arc
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.45 lb
Width:
1-22/25 in