Two Handle Single Function Shower System in Polished Chrome

You last purchased this on
 
Moen

Commercial Two Handle Single Function Shower System in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Moen

Commercial Two Handle Single Function Shower System in Polished Chrome

  • Fast #
  • Part #MT9343EP15
  • Item #5162640
  • Manufacturer Part #T9343EP15
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Valve not included. pair with the following: 8370HD, 8371HD, 8372HD, 8373HD, 8374HD, or 8375HD Brass Posi-Temp valve
  • Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
  • Designed to withstand heavy-use in Commercial and Industrial facilities
  • Limited 5 Year Warranty
  • Handheld shower includes integral double check valves for backflow protection
  • 69" hose length
  • Complies with Americans with Disabilities Act (ADA) specifications
  • Posi-Temp valve (sold separately) helps maintain water pressure and temperature even when other water sources in the house are in use
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1
ASME:
ASME A112.18.1
Antimicrobial:
No
Application:
Commercial
BAA Compliant:
Yes
Bathroom Faucet Type:
Widespread
Body Spray Flow Rate:
1.5 gpm
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
1222
Coating:
Electroplated
Collection:
Commercial
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
5-22/25 in
Diameter:
7/8 in
Dispenser Only:
Yes
Dispenser Type:
Hot and Cold
Drain Included:
No
EPA Compliant:
Yes
Faucet Center Size:
10 in
Faucet Connection Size:
1/2 in
Faucet Material:
Zinc
Faucet Mount:
Wall Mount
Fits Pipe Size:
1/2 in
Flow Rate:
1.5 gpm
GSA Approved:
No
Grate Color Finish:
Chrome
Grate Color Finish Category:
Chrome Tones
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Hardware Included:
Yes
Heat Rating:
160 °F
Hose Included:
Yes
Hose Length:
69 in
IAPMO Listed -:
No
Insulated:
No
Length:
30 in
Lights Included:
No
MA Approved -:
Yes
Material:
Metal
Maximum Temperature:
160
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Origin:
Domestic
Overall Depth:
5-22/25 in
Overall Length:
30 in
Overflow Included:
No
Pillow Included:
No
Pressure - Maximum:
100 psi
Product Type:
Trim Kit
Shower Arm Reach:
6-3/4 in
Showerhead Flow Rate:
1.5 gpm
Showerhead Function:
Single
Spout Height:
1-31/40 in
Spout Reach:
7-1/4 in
Spout Type:
Non-Diverter
Spray Type:
Full
Trim Only:
Yes
UL Listed:
No
Valve Body Material:
Brass
Valve Type:
Tub & Shower Transfer Valve
WIFI Enabled:
No
WaterSense Labeled:
Yes
Weight:
8.79 lb
Width:
7 in