1/2 in. Sweat Wall Mount Two Handle Lavatory Faucet Rough-In Valve with 8 Inch Centers
M-Pact™ 1/2 in. Sweat Wall Mount Two Handle Lavatory Faucet Rough-In Valve with 8 Inch Centers
Frequently Purchased Together
Product Details
- Built in 1-1/2 in of adjustability
- Designed to be installed through 3 holes, 1-3/8 in dia., 8 in on center
- Maximum handle rotation angle is 90® to full on for either handle
- Lead-Free
- Built on the Moen M-PACT common valve system, allowing you to update the faucet style in the future without replacing any plumbing
- Wallmount valve
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Adjustable:
- Yes
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Ceramic Disc, Quarter Turn
- Collection:
- M-Pact™
- End Connection 1:
- CC
- End Connections:
- CC
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/2 in
- GSA Approved:
- No
- Height:
- 7-19/50 in
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MA Approved -:
- Yes
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- Product Type:
- Valve
- UL Listed:
- No
- Valve Body Material:
- Metal
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No
- Weight:
- 3.39 lb
- Width:
- 8 in